Diamond cutting disc, wet cutting for tiles
Diamond cutting disc for wet cutting tiles
CUTDISC-DIA-WET-TILES-BR30/25,4-D200MM
Art.-no. 5527170203
EAN 4050642539396
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Long-life, economical diamond cutting disc for a material thickness of up to approx. 20 mm.
Clean cut
Thanks to closed edge and fine segment structure.
Flexible use on machines with 25.4 and 30 mm mount
Reducing ring pressed in ex works can simply be removed if necessary to increase the mounting hole to 30 mm.
Product information
Datasheets(X)
Application area
For use in wet cutting on stationary saws and table saws.
Tiles, soft clinker brick
Versatility (points system) | 1 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting speed (point system) | 3 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter (Ø) | 200 mm |
Bore hole | 30 mm |
Reducing-ring internal diameter | 25.4 mm |
Segment height | 9 mm |
Segment thickness | 2.0 mm |
Segment connection | Sintered |
Max. rotation speed | 7650 rpm |
Max. circumferential speed | 80 m/s |