Welcome to Würth Slowakia For trade customers only

Diamond cutting disc, wet cutting for tiles

Diamond cutting disc for wet cutting tiles
CUTDISC-DIA-WET-TILES-BR30/25,4-D230MM

Art.-no. 5527170233

EAN 4050642539464

Price for selected packaging unit
Diamond cutting disc, wet cutting for tiles

Art.-no. 5527170233

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Long-life, economical diamond cutting disc for a material thickness of up to approx. 20 mm.

Clean cut


Thanks to closed edge and fine segment structure.



Flexible use on machines with 25.4 and 30 mm mount


Reducing ring pressed in ex works can simply be removed if necessary to increase the mounting hole to 30 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in wet cutting on stationary saws and table saws.


Tiles, soft clinker brick

Versatility (points system)

1 of 4 points

Service life (points system)

2 of 4 points

Cutting speed (point system)

3 of 4 points

Cut quality (point system)

2 of 4 points

Diameter (Ø)

230 mm

Bore hole

30 mm

Reducing-ring internal diameter

25.4 mm

Segment height

9 mm

Segment thickness

2.0 mm

Segment connection

Sintered

Max. rotation speed

6600 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information