Die Ruko HSS DIN EN 22568 left-hand thread
THRDIE-RUKO-237120LI-HSS-M12X1,75
Art.-no. 1971004872
EAN 4007140101877
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The thread is cut in one operation.
Product information
Datasheets(X)
Application area
For unalloyed and low-alloy steels up to 800 N/mm².
Thread type | M-L |
Form | B |
Thread type x nominal diameter | M-L12 |
Pitch | 1.75 mm |
Height | 14.0 mm |