Welcome to Würth Slowakia For trade customers only

Digital goniometer DWM 350

Digital goniometer
GONIOM-DGT-DNWM350

Art.-no. 071564193

EAN 4099618352065

Price for selected packaging unit
Digital goniometer DWM 350

Art.-no. 071564193

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Short digital goniometer with two vials and digital display

No inaccurate measurements


  • Horizontal and vertical vials prevent placing at an incline


Good readability


  • Large, easy-to-read digital display

  • Activatable backlight for use in low-light conditions


Easy to use


  • Reset function for zero-setting in any position

  • Hold function saves any measured value on the display, even when repositioning the goniometer

  • The last value is displayed the next time the goniometer is switched on


Long service life


  • Highly precise aluminium measuring arms

  • Hard-wearing red powder coating


Fits into any tool case


  • Short arms for easily transporting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The digital goniometer can be used in various fields, such as construction, assembly, metalworking and mechanical engineering.

Limb length (L1)

350 mm

Min./max angle measuring range (α)

0-180 Degree

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery permanently installed

Yes

Material

Aluminium

Colour

Red

Product weight (per item)

440 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information