Welcome to Würth Slowakia For trade customers only

Digital spirit level with 2 displays

LEVL-EL-CALIBRATIONFREE-61CM

Art.-no. 0714644061

EAN 4099618782312

Price for selected packaging unit
Digital spirit level with 2 displays

Art.-no. 0714644061

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Water- and dust-resistant spirit level with 2 digital displays, calibration-free and ideal for use in any environment

Excellent legibility


  • Large front LCD display with backlight for clear display

  • A second display on the top makes it easier to read in vertical applications

  • Automatic rotation of the display when moving from normal measurement to overhead measurement to ensure the optimal reading position


Acoustic tilt alarm that can be switched off


  • Makes it possible to use in hard-to-reach areas where the display is difficult to see


No calibration required


  • The digital measuring module automatically compensates for deviations between the vial and the electronics


Removable end caps


  • The very robust end caps protect the spirit level from shocks

  • Easy removal of end caps for accurate marking of edges and corners


Robust and durable


  • Vial blocks made of acrylic glass for a long service life and precise legibility

  • Low-torsion and practical profile

  • The smooth powder-coated surface makes the spirit level easy to clean

  • Protection class IP 67 means it can be cleaned with water

  • Can be operated for up to 400 hours without illumination

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

It is ideal for construction and renovation work, indoor and outdoor installations and for use in demanding environments.

Length (L)

610 mm

Width (B)

60 mm

Height (H)

29 mm

Number of rechargeable batteries/batteries

2 PCS

Battery designation

1.5 V Mignon AA

IP protection class

IP 67

Measuring accuracy (per length)

0.5 mm/m

Measuring accuracy for overhead measurements (per length)

0.5 mm/m

Degrees measuring accuracy

0.029 degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information