Disc For roofing screw
Disk for roof construction screw alu/zinc plate
PLT-SCR4,8MM-82X40MM
Art.-no.
021788240
EAN 4011231278270
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Aluminium/zinc plate
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Matière | Sheet steel |
Thickness (h1) | 1 mm |
Longueur (l1) | 82 mm |
Suitable for screw | Diameter 4.8 mm |
RoHS-compliant | Yes |
Diameter of hole (d1) | 4.9 mm |
Largeur (b1) | 40 mm |
Finition | Hot dip galvanized steel strip |
Length x width | 82 x 40 mm |