Welcome to Würth Slowakia For trade customers only

Disc brush Crimped, with nylon sanding bristles and M14 connecting thread

DISCBRSH-AG-SIC-D130MMXM14

Art.-no. 5465661309

EAN 4065746776509

Price for selected packaging unit
Disc brush Crimped, with nylon sanding bristles and M14 connecting thread

Art.-no. 5465661309

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for woodworking applications involving large surfaces. Perfect for cleaning and maintenance or for structuring and polishing with angle polishers.
  • The brushes are ideal for creating a rustic effect on wood or for roughening wood before further treatment with paint or varnish.

  • For direct use on angle grinders with adjustable speed
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect↑↑↑↓
Reduce brushing effect↓↓↓↑
Brush creates ridge↓ ↑↓
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (D)

130 mm

Usable length of wire (H)

50 mm

Effective width (A)

19 mm

Wire diameter

1.2 mm

Connection thread (d)

M14

Material of wire

Polyamide fibres with silicon carbide sanding grains

Design

Corrugated

Grid size

K80

Aggressiveness

Middle

Suitable for brush angle (point system)

4 of 4 points

Max. rotation speed

2500 1/min

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information