Disc spring for ball bearing
WN 436 spring steel plain for ballbearing
CPSPG-BALBEAR-15,8X8,2X0,25
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
WN 436, spring steel, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 8.2 mm |
Outer diameter (d2) | 15.8 mm |
Thickness (t1) | 0.25 mm |
Standards | WN 436 |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |