Disc spring for ball bearing
WN 436 spring steel plain for ballbearing
CPSPG-BALBEAR-51,5X35,5X0,60
Art.-no. 0436951560
EAN 4038898474807
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
WN 436, spring steel, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 35.5 mm |
Outer diameter (d2) | 51.5 mm |
Thickness (t1) | 0.6 mm |
Standards | WN 436 |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
