Disc spring for ball bearing, slotted
WN 436 spring steel plain for ballbearing slotted
CPSPG-BALBEAR-SL-25,7X14,3X0,30
Art.-no. 0436925730
EAN 4024835395519
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
WN 436, spring steel, plain
Product information
Datasheets(X)
CAD data (available after login)
Internal diameter (d1) | 14.3 mm |
Outer diameter (d2) | 25.7 mm |
Thickness (t1) | 0.3 mm |
Standards | WN 436 |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |