Disc spring for ball bearing, slotted
CPSPG-BALBEAR-SL-51,5X35,5X0,45
Art.-no. 0436951545
EAN 4024835395755
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
WN 436, spring steel, plain
Product information
Datasheets(X)
Internal diameter (d1) | 35.5 mm |
Outer diameter (d2) | 51.5 mm |
Thickness (t1) | 0.45 mm |
Standards | WN 436 |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |