Welcome to Würth Slowakia For trade customers only

Disposable glove ESPEON

PROTGLOV-NITRIL-BLACK-ESPEON-XL

Art.-no. 9501047013

EAN 8594177201831

Price for selected packaging unit
Disposable glove ESPEON

Art.-no. 9501047013

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XL

Material

Nitrile

Standards

EN 374-5:2016, EN 455

Category

III

Material thickness

0.09 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information