Disposable gloves vinyl DGY02
Disposable gloves vinyl DGY02
PROTGLOVE-VINYL-DISPOSABLE-XL
Art.-no.
9501006737
EAN 4062856434350
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Size | XL |
Material | Vinyl |
Interior finish | Powder-free |
Standards | EN 420 |
Category | I |
Material thickness | 0.065 mm |