Welcome to Würth Slowakia For trade customers only

Disposable lifting strap In accordance with DIN 60005

Disposable lifting strap
LFTSTRP-ONE-WAY-1400KG-L1000MM

Art.-no. 071350 41
EAN 4045989234080
Price for selected packaging unit
Disposable lifting strap In accordance with DIN 60005

Art.-no. 071350 41

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Made from high-strength polyester


  • Gentle to surfaces

  • Low tare weight


Extremely flexible sling


  • For loads of all kinds

  • Various sling configurations are possible

  • Considerably lower risk of injury compared with conventional slings


High load-bearing capacity

Notice

Disposable lifting straps may only be used once and must be disposed of at the end of the transport chain!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Disposable lifting straps can be used in a temperature range between –40 °C and +100 °C

  • Due to their low tare weight and high flexibility, disposable lifting straps have the best handling properties, which means they are used both in factory and on construction sites

  • Also suitable for fixing freshly planted trees

Width of band

50 mm

Effective length

1 m

Colour

White

Load-bearing capacity (single direct)

1400 kg

Load-bearing capacity (single u-shape)

2800 kg

Load-bearing capacity (single noosed)

1120 kg

Material

PES - Polyester

Standards

DIN 60005

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information