Welcome to Würth Slowakia For trade customers only

Disposable loop key fob

KEYFOB-DISPOSABLE-LOOP-WHITE-1000PCS

Art.-no. 0824030021

EAN 4058794668506

Price for selected packaging unit
Disposable loop key fob

Art.-no. 0824030021

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Inexpensive loop model for fast, simple key labelling or product labelling.
  • Available in five different colours

  • Easy to use

  • Highly resistant to tearing

  • Quick and easy to label with almost any a ballpoint or felt pen

  • Infinite folding
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Length

160 mm

Width

12.7 mm

Material

Fleece / polyethylene film

Included in delivery

1000 pieces

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Disposable PP hard film key fob

KEYRG-ONE-WAY-PP-GREY

Environmentally friendly PP hard film
x 100 pcs
Disposable PP hard film key fob

KEYRG-ONE-WAY-PP-BLUE

Environmentally friendly PP hard film
x 100 pcs
Disposable PP hard film key fob

KEYRG-ONE-WAY-PP-YELLOW

Environmentally friendly PP hard film
x 100 pcs
Disposable PP hard film key fob

KEYRG-ONE-WAY-PP-RED

Environmentally friendly PP hard film
x 100 pcs
Disposable PP hard film key fob

KEYRG-ONE-WAY-PP-GREEN

Environmentally friendly PP hard film
x 100 pcs
Disposable PP hard film key fob

KEYRG-ONE-WAY-PP-VIOLET

Environmentally friendly PP hard film
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information