Welcome to Würth Slowakia For trade customers only

Disposable nitrile glove Ansell TNT 92-600

Disposable gloves Ansell TNT 92-600
PROTGLOV-ANSELL-TNT-92-600-S-SZ6,5-7

Art.-no. 1931007989

EAN 4059609775075

Price for selected packaging unit
Disposable nitrile glove Ansell TNT 92-600

Art.-no. 1931007989

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust disposable nitrile glove with improved splash-proofing
  • Disposable gloves for chemical splash-proofing

  • The proprietary Ansell material formulation provides improved splash-proofing

  • Soft nitrile mixture ensures a high level of comfort

  • Robust design for superior durability

  • Silicone-free for product protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Transferring liquids and solids

  • Sampling and processing

  • Meat, fish and food processing

  • Industrial production

  • Maintenance

  • Laboratory analysis

  • Chemical handling

Colour

Green

Size

6,5-7

Material

Nitrile

Standards

EN 374

Category

III

Length

240 mm

Material thickness

0.12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information