Distance assembly kit
SCR-EXPNDRSLEV-DMS2-WO-17/20-AW20-4,8X50
Art.-no. 021794850
EAN 4062856378548
Register now and access more than 125,000 products
- Can be completely assembled from one side
- Minimal effort thanks to pre-assembled sealing washer and spacer
- Therefore 50% time savings in assembly
- Patented fibreglass-reinforced spacer sleeve
- Increased leak-tightness
- Very good corrosion protection thanks to stainless steel screw
- No pre-drilling of the substructure
Datasheets(X)
For mounting of corrugated and trapezoidal light panels on wooden substructures
Nominal diameter | 4.8 mm |
Length | 50 mm |
Min. profile thickness | 1 mm |
Max. profile thickness | 2 mm |
Min. profile height | 17 mm |
Max. profile height | 20 mm |
Drill diameter | 10 mm |
Sleeve diameter | 10 mm |
Material of screw | Stainless steel A2 |
Surface of the screw | Plain |
Material of sleeve | PA - Polyamide |
Material of gasket | Ethylene propylene diene terpolymer rubber |