Distance assembly kit
Roofing screw w. spacer exp. sleeve DMS, wood
SCR-EXPNDRSLEV-DMS2-WO-34/38-SW8-6,0X90
Art.-no. 021796090
EAN 4062856378531
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For the quick and easy installation of trapezoidal and corrugated light panels on wooden substructures
- Can be completely assembled from one side
- Minimal effort thanks to pre-assembled sealing washer and spacer
- Therefore 50% time savings in assembly
- Patented fibreglass-reinforced spacer sleeve
- Increased leak-tightness
- Very good corrosion protection thanks to stainless steel screw
- No pre-drilling of the substructure
Product information
Datasheets(X)
Application area
For mounting of corrugated and trapezoidal light panels on wooden substructures
Nominal diameter | 6 mm |
Length | 90 mm |
Min. profile thickness | 1 mm |
Max. profile thickness | 2 mm |
Min. profile height | 34 mm |
Max. profile height | 38 mm |
Drill diameter | 12 mm |
Sleeve diameter | 12 mm |
Material of screw | Stainless steel A2 |
Surface of the screw | Plain |
Material of sleeve | PA - Polyamide |
Material of gasket | Ethylene propylene diene terpolymer rubber |