Door bolt with rocker arm, type 20
DRBLT-TILTLEVER-SILVER-20X400MM
Art.-no. 0688505860
EAN 4038898801535
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Good transfer of force via the easy-to-use rocker arm
- Made from steel to ensure high breakage resistance
- Can be used with up to 10 mm floor clearance or rebate space
Notice
Not suitable for use in damp rooms.
Product information
Datasheets(X)
Application area
Suitable for two-leaf wooden doors, holds the inactive leaf secure.
![]() | |
Suitable for | Double-leaf interior doors |
Material | Steel |
Surface | Lacquered |
Colour | Silver coloured |
Length (A) | 400 mm |
Hole distance (B) | 340 mm |
Width | 20 mm |
Depth | 15 mm |
Bar diameter | 10 mm |
Lift height (D) | 16 mm |
