Door closer GTS 690 (EN 5-6) with slide rail
Door closer GTS 690 with slide rail (EN 5-6)
DRCLSR-RUN-GTS690-(5-6)-WHITE

Register now and access more than 125,000 products
Hydraulic top door closer with controlled closing sequence
Additional protection
Cover can only be removed with tool.
Aluminium body
Slim design
Precise controlling of the closing speed, end stop and opening damping via a hexagon socket screw at the front
- Can be adapted to local circumstances
The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.
Opening damping inoperable with head assembly/opposite hinge.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Hinge side normal assembly DIN L (DIN R mirror-image)

Non-hinge side head assembly DIN R (DIN L mirror-image)
Datasheets(X)
![]() | |
Area of application | Object area, Private area |
Suitable for | House doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Surgery doors, Panic doors |
Fitting version | With slide rail |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | No |
Suitable for min./max. door width | 1250-1400 mm |
Suitable for min./max. door thickness | 35-120 mm |
DIN direction | DIN R/L |
Mounting option | Hinge side: standard mounting, Opposite hinge side: head mounting, With assembly base plate |
Colour | Traffic white RAL 9016 |
Min./max. door closer size | 5-6 |
Material | Aluminium / stainless steel / plastic / steel |
Surface | Lacquered |
Opening angle hinge side | 180 Degree |
Opening angle opposite hinge side | 140 Degree |
Closing speed | Infinitely adjustable by valve 140° - 0 ° opposite hinge side head assembly, Infinitely adjustable by valve 180 ° - 0° hinge side normal assembly |
Back-check action | Infinitely variable adjustable from 70 ° |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Min./max. temperature conditions | -15 to 40 °C |
Standards | EN 1154:1996 + A1:2002 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Construction product | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!