Door closer GTS 690 with slide rail
Door closer GTS 690 with slide bar
DRCLSR-RUN-GTS690-BROWN-EN-(2-5)

Register now and access more than 125,000 products
Hydraulic upper door closer with controlled closing sequence
Additional protection
Cover can only be removed with a tool.
Aluminium body
Slim design
Precise controlling of the closing speed, end stop, and opening damping via a hexagon socket screw at the front
Can be adapted to local conditions
The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.
Opening damping inoperable with head assembly/opposite hinge.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
In the case of buildings with fire or smoke doors, the following specification is cited in conjunction with DIN 18040: If door closers are required, these must be adjusted so that the opening torque of magnitude 3 in accordance with DIN EN 1154 (max. 47Nm) is not exceeded.
The fact remains, however, that this 47Nm must be substantiated in the building in combination with real door. Numerous criteria may play a role, however, which realistically couldn't have been observed in the test lab, for example a higher weight of the door, seals, overpressure between rooms etc.
In this case, the closing force of the door closer must be adapted such that the opening torque of the door as a whole of max. 47Nm is achieved, provided that the door still closes safely automatically in case of fire.
Datasheets(X)
![]() | |
Area of application | Object area, Private area |
Suitable for | Interior doors, House doors, Toilet and bathroom doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Surgery doors, Panic doors |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | Yes, if the closing force size EN 4 is not exceeded. |
Suitable for min./max. door width | 850-1250 mm |
Suitable for min./max. door thickness | 35-120 mm |
DIN direction | DIN R/L |
Mounting option | Hinge side: standard mounting, Opposite hinge side: head mounting, With assembly base plate |
Colour | Sepia brown RAL 8014 |
Min./max. door closer size | 2-5 |
Material | Aluminium / stainless steel / plastic / steel |
Surface | Lacquered |
Opening angle hinge side | 180 Degree |
Opening angle opposite hinge side | 140 Degree |
Closing speed | Infinitely adjustable by valve 140° - 0 ° opposite hinge side head assembly, Infinitely adjustable by valve 180 ° - 0° hinge side normal assembly |
Back-check action | Infinitely variable adjustable from 70 ° |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Min./max. temperature conditions | -15 to 40 °C |
Standards | EN 1154:1996 + A1:2002 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Construction product | Yes |

MNTBSEPLT-(F.DRCLSR-GTS690)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!