Door closer STS 340 with scissor arm
Door closer STS 340 with compass arm
DRCLSR-COMPAARM-STS340-BROWN
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148306.jpg)
Register now and access more than 125,000 products
- Hydraulic top door closer with controlled closing sequence
- Additional protection as cover can only be removed with tool
- Aluminium body
- Slim design
- Precise controlling of the closing speed and end stop via a hexagon socket screw from the side
- Can be adapted to local circumstances
The closing force can be changed by changing the installation position.
This means the versatile door closer can be used on doors of different weights and sizes.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
The use of a hold-open device is not permitted for fire and smoke protection doors.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/98041.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/148267.jpg)
Datasheets(X)
![]() | |
Area of application | Object area |
Suitable for | Interior doors |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | No |
Suitable for min./max. door width | 850-1250 mm |
Suitable for min./max. door thickness | 35-120 mm |
DIN direction | DIN R/L |
Mounting option | Hinge side: standard mounting |
Colour | Sepia brown RAL 8014 |
Min./max. door closer size | 2-5 |
Material | Aluminium / stainless steel / plastic / steel |
Surface | Lacquered |
Opening angle hinge side | 180 Degree |
Opening angle opposite hinge side | 170 Degree |
Closing speed | Infinitely adjustable by valve 170° - 0 ° opposite hinge side head assembly |
Back-check action | Constant from 70 ° cannot be set |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Min./max. temperature conditions | -15 to 40 °C |
Standards | EN 1154:1996 + A1:2002, DIN 1154 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Construction product | Yes |
Classification key in line with DIN EN 1154: 1996:2001 D | |||||
4 | 8 | 2/3/5 | 1 | 1 | 3 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!