Door-frame foam 2C
DRFRMFM-2C-B2-GREEN-400ML
Art.-no. 089215612
EAN 4050641316981
Register now and access more than 125,000 products
Datasheets(X)
Chemical basis | Two-component polyurethane |
Colour | Green |
Smell/fragrance | Characteristic |
Moulded density | 35 kg/m³ |
Conditions for moulded density | at 20°C and 50% relative humidity |
Cell structure | Fine |
Cell structure conditions | tested in accordance with Würth test methods |
Working life | 0 s |
Tack-free after | 7 min |
Conditions for being tack-free | at 23°C and 50% humidity |
Can be cut after | 15 min |
Conditions for ability to cut | at 20°C and 50% relative humidity |
Full resilience | 1 h |
Conditions for full resilience | at 20°C and 50% relative humidity |
Final spreading possible after | 0 s |
Conditions for final spreading | at 20°C and 50% relative humidity, tested in accordance with Würth test methods |
Min./max. processing temperature | 10 to 25 °C |
Min./max. ambient processing temperature | 5 to 25 °C |
Min./max. surface processing temperature | 5 to 25 °C |
Min./max. processing temperature for can | 10 to 25 °C |
Min./max. temperature resistance | 0 to 200 °C |
Compression strength | 0 N/cm² |
Min. combined tension and shear resistance | 0 N/mm² |
Elongation at break | 0 % |
Yield (volume) approx. | 9 l |
Conditions for yield | at 23°C and 50% humidity |
Contents | 400 ml |
Weight of content | 624.5 g |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102 |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 10°C to 25°C |