Welcome to Würth Slowakia For trade customers only

Door handle Polyamide

Rosette fitting, diameter 20
DH-PLA-PA102-ROS/D20-KH/CK-WHITE

Art.-no. 0686110115

EAN 4011231591720

Price for selected packaging unit
Door handle Polyamide

Art.-no. 0686110115

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Diameter 20
  • Special square pin 8 mm always fixed in the door handle on one side

  • Storage: On both sides with plastic bearing in the base rosette

  • Mounting: End-to-end with chipboard screws for the best possible hold of the rosette

  • Features: Handle with continuous steel core

  • High degree of resistance to solvents

  • No electrical charge

  • High shape retention in hot and cold temperatures (-40°C to +100°C)

  • No impact on health or hygiene
Notice

Special square pin 8 mm is fixed in the door handle on one side.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living areas, e.g. interior, bathroom and apartment entrance doors

Fitting version

Handle/handle

Distance (from handle to lock)

72 mm

Punched-hole

KI/PC

Suitable for

Apartment entrance doors, Interior doors

Fire protection certified

No

Shape of door handle

U

Bearing Technology

Door handle, loose, With plastic bearing

Material

PA - Polyamide

Colour

White

Suitable for min./max. door thickness

38-45 mm

DIN direction

DIN R/L

Type of assembly

Continuous fastening

Min./max. temperature resistance

-40 to 100 °C

Square size

8 mm

Insertion depth

40 mm

Handle length

131 mm

Handle diameter

20 mm

Door handle mount diameter

17.8 mm

Handle height inc. rosette/ label

65 mm

Rosette/ shield shape

Rosette round

Rosette diameter

52 mm

Rosette thickness

9 mm

Cam diameter

6.5 mm

Hole distance

38 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D6,5MM

Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
x 10 pcs
Drilling jig For nylon door handle

AY-DRILLGAUGE -DRFRN-PLA-CENTERARBOR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information