Door lining adhesive tape
Adhesive tape for protective film
ADHTPE-PROTFLM-19MMX50M
Art.-no.
0894235319
EAN 4011231837651
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sticking door lining film. Double-sided self-adhesive. Temperature-resistant from -40°C to +100°C.
- Double-sided self-adhesive
- Immediately adhesive with no flash-off time needed
- Temperature-resistant from -40°C up to +100°C
Product information
Datasheets(X)
Application area
For sticking door lining films
Length | 50 m |
Width | 19 mm |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 100 °C |
Foil thickness | 0.1 mm |