Door seal clip with pine tree foot
Fir tree door seal clip
DRSEALCLIP-VW/AUDI-BLACK
Art.-no. 0501101204
EAN 4038898468653
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
As a fastening clip for slotted holes for door and window seals
- The clip flange is attached to the seal beforehand
- The clip is simply pressed in to attach
Product information
Datasheets(X)
Application area
For door and window seals.
![]() | |
Min./max. drill hole diameter | 4.60-4.80 mm |
Min./max. attachment thickness | 0.50-0.70 mm |
Length of head (A) | 17.00 mm |
Width of head (B) | 5.50 mm |
Length below head (C) | 7.50 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Audi, Volkswagen |
Corresponds to original spare part number | 1H0823717 |
