Welcome to Würth Slowakia For trade customers only

Doorstop, type C

Doorstop type C
DRSTOP-C-STAINLESSSTEAL-MATT-D28MM

Art.-no. 0686191027

EAN 4046777135176

Price for selected packaging unit
Doorstop, type C

Art.-no. 0686191027

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

One-piece door stopper suitable for ground assembly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Private housing. Protects door from damage.

Instructions

Screw stud screw into stopper. Afterwards, fix the entire unit to the ground using the nylon dowel (8 mm).


If structural circumstances require, stud screws M8 x 60 mm (art. no. 0232308060) in conjunction with a Zebra Shark plastic multi-purpose anchor without collar (art. no. 090600851) can be used to attach the unit.

Suitable for

Bottom panel mounting

Material

Stainless steel

Material of buffer

Rubber

Gloss level

Matt

Diameter

28 mm

Height

44 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stud screw Zinc-plated steel

STUDSCR-4.8-WS6/TX25-(A2K)-M8X60

With socket head and wrench flat from size M8
SHARK plastic multi-purpose anchor without collar

DWL-PLA-WO.COLLAR-8X51

Universal anchors for fixtures in almost all building materials for the lower load range
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information