Doorstop, type F
Doorstop type F
DRSTOP-F-PLA-PRINCEBLUE-D120MM
Art.-no. 0686191075
EAN 4038898182382
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Adheres to all floor coverings
- No permanent installation required
- Easy to remove for cleaning
- No accidental drilling into underfloor heating or other lines
Product information
Datasheets(X)
Application area
Stops the door and protects it against damage
![]() | |
Suitable for | Insert for the floor |
Material | Plastic |
Colour | Prince blue |
Diameter | 120 mm |
Height | 25 mm |
