Doorstop, type G
Doorstop type G
DRSTOP-G-A2-POL
Art.-no. 0686191202
EAN 4047376709355
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
3-point mounting by means of a screw (visible) and two vulcanised locking pins dia. 8 mm
- Stops the door and protects against damage
Notice
Fastening materials included!
Product information
Datasheets(X)
![]() | |
Suitable for | Bottom panel mounting |
Type of assembly | Screw-on |
Material of cover | Stainless steel |
Material of buffer | Rubber |
Colour of rubber buffer | Black |
Gloss level | Electropolished |
Diameter | 65 mm |
Height | 25 mm |
