Double calotte hollow rivet
RIV-HOLLOW-DBCALOTTE-(A4K)-D3XL9XHE10MM
Art.-no. 0880486
EAN 4011231809436
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
The material to be riveted should be 3–5 mm thinner than the length of the hollow rivet.
Product information
Datasheets(X)
Length (L) | 9 mm |
Sleeve diameter (D) | 3 mm |
Head diameter | 10 mm |
Material | Steel |
Surface | Zinc plated |