Double calotte hollow rivet
RIV-HOLOW-DBCALOTTE-(A4K)-D3,5XL15XHE13
Art.-no. 0880490
EAN 4011231809450
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
The material to be riveted should be 3–5 mm thinner than the length of the hollow rivet.
Product information
Datasheets(X)
Length (L) | 15 mm |
Sleeve diameter (D) | 3.5 mm |
Head diameter | 13 mm |
Material | Steel |
Surface | Zinc plated |