Double clamp A4
POWER-CLAMP 2XM6 A4 60MM/L20
Art.-no. 0537915060
EAN 4053479920191
Register now and access more than 125,000 products
2-bolt clamp, AISI 316, banding width 20 mm, M6 bolt
1- and 2-bolt dual clamps for demanding clamping. E.g. water and compressed air hoses, tanker hoses (incl. fuel and oil), chemical and foodstuff hoses (AISI 316 clamp). The structure of the clamp is based on a steel tightening band, and pin and bolt tightening mechanism that is zinc coated and acid-proof.
The structure ensures even clamping throughout the perimeter against the hose wall.
Datasheets(X)
Material of clamp band | Stainless steel A4 |
Min./max. grip range | 50-60 mm |
Width of band | 20 mm |