Double nipple
Double nipple, brass
DBNPL-MS-ET-G3/4XR3/4IN
Art.-no.
0886000452
EAN 4046778450469
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Brass, suitable for drinking water |
Connection thread | ET G 3/4 inch x ET R 3/4 inch |
DN nominal width | DN 16 |
Width across flats (SW) | 30 mm |
Length (L) | 37 mm |
Min. contact surface of gasket (S1) | 2 mm |