Welcome to Würth Slowakia For trade customers only

Double nipple, imperial thread

FITT-HEX-DBNPL-V3/4X1/2-245-ISO-N8

Art.-no. 4993001774

EAN 4050642646728

Price for selected packaging unit
Double nipple, imperial thread

Art.-no. 4993001774

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium 245 EN10242 N8 reduced hot-dip galvanised malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

47 mm

Material

Malleable cast iron

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information