Double nipple, imperial thread
FITT-HEX-NPL-EN10242-N8-V-R1 1/2
Art.-no. 4988800742
EAN 4048539578207
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 10242 hot-dip galvanised malleable cast iron, type N8
Product information
Datasheets(X)
![]() | |
Connection thread | R 1 1/2 inch |
Length | 59 mm |
Width across flats | 55 mm |
DIN | 10242 |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Nominal width | 1-1/2 in |
