Welcome to Würth Slowakia For trade customers only

Double nipple, imperial thread

FITT-HEX-NPL-EN10242-N8-V-R1/2X3/8

Art.-no. 4988800581

EAN 4048539502462

Price for selected packaging unit
Double nipple, imperial thread

Art.-no. 4988800581

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN10242 N8 reduced hot-dip galvanised malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

44 mm

Width across flats

22 mm

DIN

10242

Material

Malleable cast iron

Surface

Hot dip galvanized

Nominal width

1/2 in

Nominal width 2

3/8 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information