Double nipple, imperial thread
EN10242 N8 malleable cast iron hot dip galvanized
FITT-HEX-NPL-EN10242-N8-V-R1
Art.-no. 4988800738
EAN 4048539578214
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 10242 hot-dip galvanised malleable cast iron, type N8
Product information
Datasheets(X)
![]() | |
Connection thread | R 1 inch |
Length | 53 mm |
DIN | 10242 |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Nominal width | 1 in |
