Welcome to Würth Slowakia For trade customers only

Double nipple, imperial thread

EN10242 N8 malleable cast iron hot dip galvanized
FITT-HEX-NPL-EN10242-N8-V-R2 1/2

Art.-no. 4988800746

EAN 4049557710310

Price for selected packaging unit
Double nipple, imperial thread

Art.-no. 4988800746

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN 10242 hot-dip galvanised malleable cast iron, type N8
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

R 2 1/2 inch

Length

75 mm

DIN

10242

Material

Malleable cast iron

Surface

Hot dip galvanized

Nominal width

2-1/2 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information