Welcome to Würth Slowakia For trade customers only

Double nipple with compressed air cone

Pneumatic double-nipple with cone
DBNPL-PN-TAPER-BRS-WS19-G3/8IN

Art.-no. 069963838

EAN 4038898964049

Price for selected packaging unit
Double nipple with compressed air cone

Art.-no. 069963838

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Brass
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pneumatic connection (A)

G 3/8 inch ET

Width across flats (SW)

19 mm

Length (L)

25 mm

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information