Double nipple with compressed air cone
Pneumatic double-nipple with cone
DBNPL-PN-TAPER-BRS-WS24-G1/2IN
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Brass
Product information
Datasheets(X)
![]() | |
Pneumatic connection (A) | G 1/2 inch ET |
Width across flats (SW) | 24 mm |
Length (L) | 30 mm |
Material | Brass |
Surface | Plain |
