Double pipe nipple imperial thread
EN 10241 double pipe nipple steel zinc plated
PIPDOBLNPL-EN10241-(ZN)-1 1/4ZOX40MM
Art.-no. 498291240
EAN 4048539953103
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 10241, steel, zinc plated
Product information
Datasheets(X)
Connection thread | 1 1/4 inch |
Diameter | 32 mm |
Length | 40 mm |
DIN | 10241 |
Material | Steel |
Surface | Zinc plated |