Welcome to Würth Slowakia For trade customers only

Double pipe nipple imperial thread

PIPDOBLNPL-EN10241-(ZN)-1/4ZOX180MM

Art.-no. 4982925180

EAN 4049557935775

Price for selected packaging unit
Double pipe nipple imperial thread

Art.-no. 4982925180

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN 10241, steel, zinc plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

1/4 inch

Diameter

8 mm

Length

180 mm

DIN

10241

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information