Double pipe nipple imperial thread
EN 10241 double pipe nipple steel zinc plated
PIPDOBLNPL-EN10241-(ZN)-3/4ZOX200MM
Art.-no. 4982975200
EAN 4047376672093
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 10241, steel, zinc plated
Product information
Datasheets(X)
Connection thread | 3/4 inch |
Diameter | 20 mm |
Length | 200 mm |
DIN | 10241 |
Material | Steel |
Surface | Zinc plated |