Double pipe nipple imperial thread
PIPDOBLNPL-EN10241-(ZN)-3/8ZOX150MM
Art.-no. 4982937150
EAN 4047376926899
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 10241, steel, zinc plated
Product information
Datasheets(X)
Connection thread | 3/8 inch |
Diameter | 10 mm |
Length | 150 mm |
DIN | 10241 |
Material | Steel |
Surface | Zinc plated |