Double securing shackle FIXB 227 With pre-assembled 27 mm nail type HN 101
Double fixbride FIXB 227
DBFIXBRID-FIXB227-NL27MM-75,5X20-D20MM
Register now and access more than 125,000 products
Datasheets(X)
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel in conjunction with nails [G0.1-G1.4]
Material | Steel sheet, 1.0226 |
Surface | Sendzimir galvanized |
Material of nail | Steel |
Surface of the nail | Zinc plated |
Length (A) | 75.5 mm |
Width (B) | 20 mm |
Suitable for pipe external diameter (ØD) | 20 mm |
Distance between brackets (C) | 28 mm |
Suitable for device type | Würth BST 350 |