Double securing shackle W-GFIXBDK 939
DBFIXBRID-(DIGA CS-2/3)-GFIXBDK-20
Art.-no. 0864939120
EAN 4046778658698
Register now and access more than 125,000 products
- Material HD-PE, halogen-free
- Greater strength due to reinforcing longitudinal ribs
- More secure hold as the clamps are not pre-punched
- Less stock holding, as each size can secure two pipe diameters
Datasheets(X)
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Material | HDPE - High density polyethylene |
Colour | Grey |
Length (A) | 68 mm |
Width (B) | 20 mm |
Distance between brackets (C) | 19 mm |
Type description | W-GFIXBDK 939 |
Suitable for min./max. pipe outer diameter (ØD) | 20-23 mm |
