Double serrated lock washer Similar to DIN 6798, zinc-plated steel, blue passivated (A2K)
DIN 6798 similar steel zinc plated
WSH-SER-DB-SIDIN6798-(A2K)-D4,1
Art.-no.
04464
EAN 4011231384742
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Serrated lock washers are virtually positive-fitting securing elements that lock with the surface of the components when the screw or nut is tightened.
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 15.5 mm |
Height | 1.5 mm |
Thickness | 0.5 mm |
Material | Steel |
Surface | Zinc plated |
Design | Inner serrating and externally serrated |
DIN | 6798 similar |