Double serrated lock washer similar to DIN 6798, zinc-plated steel, blue passivated (A2K)
WSH-SER-DB-SIDIN6798-(A2K)-D14,2
Art.-no. 044614
EAN 4038898824527
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Serrated lock washers are quasi-mechanical-interlocking elements that interlock with the surface of the components when the screw or nut is tightened.
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 14.2 mm |
Outer diameter (d2) | 33.1 mm |
Height | 3 mm |
Thickness | 1.0 mm |
Material | Steel |
Surface | Zinc plated |
Design | Inner serrating and externally serrated |
DIN | 6798 similar |
