Double-shelf ORSY® 1 shelving system
ORSY system rack, double shelf for 300 ml cans
DBSHLF-CAN-300ML-BLUE
Art.-no. 0961640005
EAN 4058794081602
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With 12 holding racks for cans with a filling volume up to 300 ml
Product information
Datasheets(X)
Application area
For chemical products
Colour | Ultramarine blue RAL 5002 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 7900.000 g |