Dowel pins
Rod anchor
RODPLG-(A2K)-12X300MM

Register now and access more than 125,000 products
- Chamfered for easier driving-in
- Material: steel S235
- Surface: blue passivated (A2K); ≥ 7 μm
- Application in utilisation classes 1 and 2
Install dowel pin flush with the timber surface. The hole in the wood must be no larger than the dowel pin diameter.
The inner sheet steel element in sheet steel to wood connections should be at least 3 mm thick as the minimum edge distances are determined exclusively from the edge distances in the wooden component from this thickness upwards.
Available work documents:
Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder
Datasheets(X)
Fastening inner steel to wood or wood to wood connections of e.g. post support brackets, join connections, tie rod connections or joist brackets.
The diameter of bore holes in the wood must correspond to the dowel pin diameter.
The diameter of bore holes in the metal may only be max. 1 mm larger (nominal external diameter) than the dowel pin diameter.
Diameter (Ø) | 12 mm |
Length (L) | 300 mm |
Material | Steel |
Material designation | S235 |
Surface | Zinc plated |
Yield moment | 80.6 Nm |